Motion
TAF162420/SG
Machined Type Needle Roller Bearing with C-Lube - 16 mm Bore, 24 mm OD, 20 mm Width, Open
MI ITEM #08943553
MFR #TAF162420/SG
Price$63.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearing with C-Lube - 16 mm Bore, 24 mm OD, 20 mm Width, Open
MI ITEM #08943553
MFR #TAF162420/SG

Mfr description
TAF162420/SG METRIC - WITHOUT INNER RING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • With Solid Lube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.00/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    15500 N
  • Long Description
    The TAF162420/SG Machined Type Needle Roller Bearing with C-Lube features a 16 mm bore diameter, 24 mm outside diameter, 20 mm overall width, and an open closure design, providing extended lubrication capability.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 15 °C to + 80 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAF
  • Static Load Capacity
    20400 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)