Motion
TAF182616/SG
Machined Type Needle Roller Bearing with C-Lube - 18 mm Bore, 26 mm OD, 16 mm Width, Open
Mi Item #08943554
MFR #TAF182616/SG
Price$58.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearing with C-Lube - 18 mm Bore, 26 mm OD, 16 mm Width, Open
Mi Item #08943554
MFR #TAF182616/SG

Mfr description
TAF182616/SG METRIC - WITHOUT INNER RING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • With Solid Lube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.76/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    16 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    13400 N
  • Long Description
    The TAF182616/SG Machined Type Needle Roller Bearing with C-Lube features a 18 mm bore diameter, 26 mm outside diameter, 16 mm overall width, and an open closure design, offering enhanced lubrication support.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 15 °C to + 80 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAF
  • Static Load Capacity
    17500 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)