Overview
Mfr description
TAF223016/SG METRIC - WITHOUT INNER RING
- Machined Type Needle Roller Bearings
- High Carbon Steel
- With Solid Lube
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 15 °C to + 80 °C
- Cage MaterialSteel
- Dynamic Load Capacity14900 N
- Static Load Capacity21200 N
- SeriesTAF
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Type Of BearingMachined Type Needle Roller Bearing
- Product TypeNeedle Roller Bearings
- Long DescriptionThe TAF223016/SG Machined Type Needle Roller Bearing with C-Lube features a 22 mm bore diameter, 30 mm outside diameter, 16 mm overall width, and an open closure design, improving long-term performance.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data