Overview
Mfr description
TAF253320/SG METRIC - WITHOUT INNER RING
- Machined Type Needle Roller Bearings
- High Carbon Steel
- With Solid Lube
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 15 °C to + 80 °C
- Cage MaterialSteel
- Dynamic Load Capacity20000 N
- Static Load Capacity32100 N
- SeriesTAF
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Type Of BearingMachined Type Needle Roller Bearing
- Product TypeNeedle Roller Bearings
- Long DescriptionThe TAF253320/SG Machined Type Needle Roller Bearing with C-Lube features a 25 mm bore diameter, 33 mm outside diameter, 20 mm overall width, and an open closure design, supporting long service intervals.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data