Motion
TAF293830/SG
Machined Type Needle Roller Bearing with C-Lube - 29 mm Bore, 38 mm OD, 30 mm Width, Open
Mi Item #08943572
MFR #TAF293830/SG
Price$93.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearing with C-Lube - 29 mm Bore, 38 mm OD, 30 mm Width, Open
Mi Item #08943572
MFR #TAF293830/SG

Mfr description
TAF293830/SG METRIC - WITHOUT INNER RING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • With Solid Lube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.63/each

Specifications

Dimensions

  • Bore Diameter  
    29 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    30 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    30900 N
  • Long Description
    The TAF293830/SG Machined Type Needle Roller Bearing with C-Lube features a 29 mm bore diameter, 38 mm outside diameter, 30 mm overall width, and an open closure design, ensuring extended service life.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 15 °C to + 80 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAF
  • Static Load Capacity
    59100 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)