Motion
TAF405030/SG
Machined Type Needle Roller Bearing with C-Lube - 40 mm Bore, 50 mm OD, 30 mm Width, Open
MI ITEM #08943578
MFR #TAF405030/SG
Price$110.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearing with C-Lube - 40 mm Bore, 50 mm OD, 30 mm Width, Open
MI ITEM #08943578
MFR #TAF405030/SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.32/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    30 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    42300 N
  • Long Description
    The TAF405030/SG Machined Type Needle Roller Bearing with C-Lube features a 40 mm bore diameter, 50 mm outside diameter, 30 mm overall width, and an open closure design, providing consistent lubrication performance.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 15 °C to + 80 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAF
  • Static Load Capacity
    86200 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
TAF405030/SG METRIC - WITHOUT INNER RING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • With Solid Lube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought