Overview
Mfr description
TAF455520/SG METRIC - WITHOUT INNER RING
- Machined Type Needle Roller Bearings
- High Carbon Steel
- With Solid Lube
Specifications
- Bearing MaterialHigh Carbon Chrome Steel
- Bore Diameter
- Cage MaterialSteel
- Closure TypeOpen
- Country of OriginJP
- Dynamic Load Capacity31000 N
- Manufacturer Catalog
- Operating Temperature Range- 15 °C to + 80 °C
- Outside Diameter
- Overall Width
- Roller TypeNeedle Roller
- SeriesTAF
- Static Load Capacity60200 N
- Type Of BearingMachined Type Needle Roller Bearing
- Product TypeNeedle Roller Bearings
- Long DescriptionThe TAF455520/SG Machined Type Needle Roller Bearing with C-Lube features a 45 mm bore diameter, 55 mm outside diameter, 20 mm overall width, and an open closure design, ensuring enhanced lubrication performance.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data