Motion
TAF61210
Needle Roller Bearing - 6 mm Bore, 12 mm OD, 10 mm Width
MI ITEM #08943581
MFR #TAF61210
List Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 6 mm Bore, 12 mm OD, 10 mm Width
MI ITEM #08943581
MFR #TAF61210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.05/each for your price

Overview

Mfr description
TAF61210 METRIC - WITHOUT INNER RING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    17700 N
  • Static Load Capacity
    23600 N
  • Max Rpm
    18000 rpm
  • Series
    TAF
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAF61210
  • Weight
    0.08 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TAF61210 Needle Roller Bearing features a 6 mm bore diameter, 12 mm outside diameter, 10 mm overall width, and a weight of 0.08 lb, making it ideal for compact mechanical applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text