Motion
TAFI122420
Machined Type Needle Roller Bearings - 12 mm Bore, 24 mm OD, 20 mm Width, Open
Mi Item #08943582
MFR #TAFI122420
Price$56.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 12 mm Bore, 24 mm OD, 20 mm Width, Open
Mi Item #08943582
MFR #TAFI122420

Mfr description
TAFI122420 METRIC - WITH INNER RING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Inner Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.99/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    20 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    15500 N
  • Long Description
    The TAFI122420 Machined Type Needle Roller Bearing features a 12 mm bore diameter, 24 mm outside diameter, 20 mm overall width, and an open closure design, making it suitable for compact machinery.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAFI
  • Static Load Capacity
    20400 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)