Motion
TAFI51516
Machined Type Needle Roller Bearings - 5 mm Bore, 15 mm OD, 16 mm Width, Open
Mi Item #08943591
MFR #TAFI51516
Price$44.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 5 mm Bore, 15 mm OD, 16 mm Width, Open
Mi Item #08943591
MFR #TAFI51516

Mfr description
TAFI51516 METRIC - WITH INNER RING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Inner Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.69/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    15 mm
  • Overall Width  
    16 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    7080 N
  • Long Description
    The TAFI51516 Machined Type Needle Roller Bearing features a 5 mm bore diameter, 15 mm outside diameter, 16 mm overall width, and an open closure design, making it ideal for light industrial use.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAFI
  • Static Load Capacity
    7220 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)