Motion
TAFI7510535
Machined Type Needle Roller Bearings - 75 mm Bore, 105 mm OD, 35 mm Width, Open
Mi Item #08943596
MFR #TAFI7510535
Price$386.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 75 mm Bore, 105 mm OD, 35 mm Width, Open
Mi Item #08943596
MFR #TAFI7510535

Mfr description
TAFI7510535 METRIC - WITH INNER RING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.58/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    35 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    102000 N
  • Long Description
    The TAFI7510535 Machined Type Needle Roller Bearing features a 75 mm bore diameter, 105 mm outside diameter, 35 mm overall width, and an open closure design, making it suitable for industrial systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAFI
  • Static Load Capacity
    210000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)