Motion
TAW5545Z
Needle Roller Bearing - 55 mm Bore, 67 mm OD, 45 mm Width, Open
MI ITEM #08943605
MFR #TAW5545Z
List Price$139.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 55 mm Bore, 67 mm OD, 45 mm Width, Open
MI ITEM #08943605
MFR #TAW5545Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.36/each for your price

Overview

Mfr description
TAW5545Z METRIC - HEAVY DUTY
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    79900 N
  • Static Load Capacity
    172000 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TAW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TAW5545Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    12.22 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TAW5545Z Needle Roller Bearing with an open closure type features a 55 mm bore diameter, 67 mm outside diameter, 45 mm overall width, and a weight of 12.22 lb, making it suitable for large-scale industrial equipment, heavy construction machinery, and demanding high-load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought