Motion
TLA1010ZOH
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 10 mm Width, Open
Mi Item #08943611
MFR #TLA1010ZOH
Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 10 mm Width, Open
Mi Item #08943611
MFR #TLA1010ZOH

Mfr description
TLA1010ZOH METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.18/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    10 mm
  • Weight
    0.22 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    55400 N
  • Long Description
    The TLA1010ZOH Needle Roller Bearing with an open closure type has a 10 mm bore diameter, 14 mm outside diameter, 10 mm overall width, and weighs 0.22 lb, making it suitable for compact automotive components, power tools, and small machinery applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1010ZOH
  • Material
    Chromium Molybdenum Steel
  • Max Rpm
    85000 rpm
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    59800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)