Motion
TLA1012ZOH
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 12 mm Width, Open
MI ITEM #08943612
MFR #TLA1012ZOH
Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 12 mm Width, Open
MI ITEM #08943612
MFR #TLA1012ZOH

Mfr description
TLA1012ZOH METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.18/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    12 mm
  • Weight
    0.32 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    53000 N
  • Long Description
    The TLA1012ZOH Needle Roller Bearing with an open closure type features a 10 mm bore diameter, 14 mm outside diameter, 12 mm overall width, and weighs 0.32 lb, making it suitable for compact transmission systems, small pumps, and mechanical drive assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1012ZOH
  • Material
    Chromium Molybdenum Steel
  • Max Rpm
    85000 rpm
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    11400 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)