Motion
TLA1015ZOH
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 15 mm Width, Open
Mi Item #08943613
MFR #TLA1015ZOH
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 15 mm Width, Open
Mi Item #08943613
MFR #TLA1015ZOH

Mfr description
TLA1015ZOH METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    15 mm
  • Weight
    0.01 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    6390 N
  • Long Description
    The TLA1015ZOH Needle Roller Bearing with an open closure type features a 10 mm bore diameter, 14 mm outside diameter, 15 mm overall width, and a weight of 0.01 lb, making it suitable for compact industrial equipment, small gearboxes, and power tools.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1015ZOH
  • Material
    Chromium Molybdenum Steel
  • Max Rpm
    40000 rpm
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    9040 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)