Motion
TLA1212ZOH
Needle Roller Bearing - 12 mm Bore, 18 mm OD, 12 mm Width, Open
Mi Item #08943614
MFR #TLA1212ZOH
Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 18 mm OD, 12 mm Width, Open
Mi Item #08943614
MFR #TLA1212ZOH

Mfr description
TLA1212ZOH METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.64/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    12 mm
  • Weight
    0.02 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    6420 N
  • Long Description
    The TLA1212ZOH Needle Roller Bearing with an open closure type features a 12 mm bore diameter, 18 mm outside diameter, 12 mm overall width, and a weight of 0.02 lb, making it suitable for compact industrial machinery, pumps, and gear systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1212ZOH
  • Material
    Chromium Molybdenum Steel
  • Max Rpm
    35000 rpm
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    7490 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)