Overview
Mfr description
TLA1312ZOH METRIC
- Shell Needle Roller Bearing
- Metric
- Caged
- Chromium Molybdenum Steel
- With Oil Hole
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Operating Temperature Range- 20 °C to + 120 °C
- Dynamic Load Capacity6760 N
- Static Load Capacity8170 N
- Bearing MaterialChromium Molybdenum Steel
- Country of OriginJP
- Cage MaterialLow Carbon Steel
- SeriesTLA
- Manufacturer Catalog
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe TLA1312ZOH Shell Needle Roller Bearing with an open closure type has a 13 mm bore diameter, 19 mm outside diameter, and 12 mm overall width, making it ideal for compact automotive components, light industrial drives, and mechanical assemblies requiring efficient radial load capacity.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data