Motion
TLA1512ZOH
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 12 mm Width, Open
MI ITEM #08943617
MFR #TLA1512ZOH
Price$13.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 12 mm Width, Open
MI ITEM #08943617
MFR #TLA1512ZOH

Mfr description
TLA1512ZOH METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.81/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    12 mm
  • Weight
    0.02 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    7380 N
  • Long Description
    The TLA1512ZOH Needle Roller Bearing with an open closure type features a 15 mm bore diameter, 21 mm outside diameter, 12 mm overall width, and a weight of 0.02 lb, making it ideal for light-duty machinery, gear assemblies, and precision equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1512ZOH
  • Material
    Chromium Molybdenum Steel
  • Max Rpm
    25000 rpm
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    9520 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)