Motion
TLA1514U
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 14 mm Width, Single Seal
Mi Item #08943618
MFR #TLA1514U
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 14 mm Width, Single Seal
Mi Item #08943618
MFR #TLA1514U

Mfr description
TLA1514U METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    14 mm

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Single Seal
  • Country of Origin
    JP
  • Dynamic Load Capacity
    7380 N
  • Long Description
    The TLA1514U Needle Roller Bearing with a single seal closure type has a 15 mm bore diameter, 21 mm outside diameter, and 14 mm overall width, making it suitable for applications requiring moderate sealing protection such as automotive systems, electric motors, and industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    9520 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)