Overview
Mfr description
TLA1516UU METRIC
- Shell Needle Roller Bearing
- Metric
- Caged
- Chromium Molybdenum Steel
- Sealed
Specifications
- Drawn Cup TypeOpen End
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Seal
- Operating Temperature Range-4 to 248 °F
- Dynamic Load Capacity7380 N
- Static Load Capacity9520 N
- Bearing MaterialChromium Molybdenum Steel
- Country of OriginJP
- Cage MaterialLow Carbon Steel
- SeriesTLA
- Manufacturer Catalog
- Manufacturer Catalog NumberTLA1516UU
- Bore TypeStraight
- MaterialChromium Molybdenum Steel
- Weight0.03 lb
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe TLA1516UU Needle Roller Bearing with a double seal closure type and open end drawn cup type features a 15 mm bore diameter, 21 mm outside diameter, 16 mm overall width, and weighs 0.03 lb, making it ideal for sealed automotive drivetrains, pumps, and industrial equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data