Motion
TLA1616UU
Needle Roller Bearing - Open End, 16 mm Bore, 22 mm OD, 16 mm Width, Double Seal
MI ITEM #08943623
MFR #TLA1616UU
Price$20.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 16 mm Bore, 22 mm OD, 16 mm Width, Double Seal
MI ITEM #08943623
MFR #TLA1616UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.63/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    16 mm
  • Weight
    0.03 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Double Seal
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    7670 N
  • Long Description
    The TLA1616UU Needle Roller Bearing with a double seal closure type and open end drawn cup type has a 16 mm bore diameter, 22 mm outside diameter, 16 mm overall width, and weighs 0.03 lb, making it suitable for sealed automotive applications, electric motors, and industrial drives.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1616UU
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    10200 N

Overview

Mfr description
TLA1616UU METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • Sealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought