Motion
TLA1812ZOH
Needle Roller Bearing - 18 mm Bore, 24 mm OD, 12 mm Width, Open
MI ITEM #08943627
MFR #TLA1812ZOH
List Price$18.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 24 mm OD, 12 mm Width, Open
MI ITEM #08943627
MFR #TLA1812ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.94/each for your price

Overview

Mfr description
TLA1812ZOH METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • With Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    8230 N
  • Static Load Capacity
    11500 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Max Rpm
    20000 rpm
  • Series
    TLA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1812ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.03 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLA1812ZOH Needle Roller Bearing with an open closure type features an 18 mm bore diameter, 24 mm outside diameter, 12 mm overall width, and a weight of 0.03 lb, making it suitable for automotive components, industrial machinery, and compact drive systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text