Motion
TLA2030ZOH
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 30 mm Width, Open
MI ITEM #08943632
MFR #TLA2030ZOH
List Price$24.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 30 mm Width, Open
MI ITEM #08943632
MFR #TLA2030ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.72/each for your price

Overview

Mfr description
TLA2030ZOH METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • With Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    22300 N
  • Static Load Capacity
    42900 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Max Rpm
    20000 rpm
  • Series
    TLA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA2030ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.07 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLA2030ZOH Needle Roller Bearing with an open closure type features a 20 mm bore diameter, 26 mm outside diameter, 30 mm overall width, and a weight of 0.07 lb, making it ideal for industrial transmission systems, automotive drivetrains, and heavy-duty mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text