Motion
TLA2214U
Needle Roller Bearing - 22 mm Bore, 28 mm OD, 14 mm Width, Single Seal
Mi Item #08943634
MFR #TLA2214U
Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 28 mm OD, 14 mm Width, Single Seal
Mi Item #08943634
MFR #TLA2214U

Mfr description
TLA2214U METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.57/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    14 mm

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Single Seal
  • Country of Origin
    JP
  • Dynamic Load Capacity
    9230 N
  • Long Description
    The TLA2214U Needle Roller Bearing with a single seal closure type offers a 22 mm bore diameter, 28 mm outside diameter, and 14 mm overall width, making it suitable for applications requiring moderate contamination protection such as automotive transmissions, industrial drives, and mechanical equipment.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    14300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)