Motion
TLA2220UU
Needle Roller Bearing - Open End, 22 mm Bore, 28 mm OD, 20 mm Width, Double Seal
Mi Item #08943637
MFR #TLA2220UU
Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 22 mm Bore, 28 mm OD, 20 mm Width, Double Seal
Mi Item #08943637
MFR #TLA2220UU

Mfr description
TLA2220UU METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.57/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    20 mm
  • Weight
    0.06 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Double Seal
  • Compatible Inner Ring
    IRT 1720-2
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    11700 N
  • Long Description
    The TLA2220UU Needle Roller Bearing with a double seal closure type and open end drawn cup type offers a 22 mm bore diameter, 28 mm outside diameter, 20 mm overall width, and weighs 0.06 lb, making it suitable for sealed automotive drivetrains, industrial gearboxes, and heavy equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA2220UU
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    19300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)