Motion
TLA3012ZOH
TLA3012ZOH
MI ITEM #08943646
MFR #TLA3012ZOH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TLA3012ZOH
MI ITEM #08943646
MFR #TLA3012ZOH

Mfr description
TLA3012ZOH METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    12 mm

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    10400 N
  • Long Description
    The TLA3012ZOH Shell Needle Roller Bearing with an open closure type features a 30 mm bore diameter and a 37 mm outside diameter with a 12 mm overall width, making it suitable for compact machinery, automotive components, and precision mechanical assemblies.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    16600 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)