Motion
TLA4016UU
Needle Roller Bearing - Open End, 40 mm Bore, 47 mm OD, 16 mm Width, Double Seal
MI ITEM #08943657
MFR #TLA4016UU
Price$41.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 40 mm Bore, 47 mm OD, 16 mm Width, Double Seal
MI ITEM #08943657
MFR #TLA4016UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.13/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    16 mm
  • Weight
    0.09 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Double Seal
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    12400 N
  • Long Description
    The TLA4016UU Needle Roller Bearing with a double seal closure type and open end drawn cup type offers a 40 mm bore diameter, 47 mm outside diameter, 16 mm overall width, and weighs 0.09 lb, making it ideal for sealed heavy-duty gearboxes, construction equipment, and industrial systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA4016UU
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    22800 N

Overview

Mfr description
TLA4016UU METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • Sealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought