Motion
TLA4020ZOH
Needle Roller Bearing - 40 mm Bore, 47 mm OD, 20 mm Width, Open
Mi Item #08943658
MFR #TLA4020ZOH
Price$25.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 40 mm Bore, 47 mm OD, 20 mm Width, Open
Mi Item #08943658
MFR #TLA4020ZOH

Mfr description
TLA4020ZOH METRIC
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    20 mm
  • Weight
    0.11 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    22100 N
  • Long Description
    The TLA4020ZOH Needle Roller Bearing with an open closure type offers a 40 mm bore diameter, 47 mm outside diameter, 20 mm overall width, and weighs 0.11 lb, making it suitable for construction machinery, automotive systems, and high-load applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA4020ZOH
  • Material
    Chromium Molybdenum Steel
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    48200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)