Motion
TR11515350
Machined Type Needle Roller Bearings - 115 mm Bore, 153 mm OD, 50 mm Width, Open
Mi Item #08943663
MFR #TR11515350
Price$937.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 115 mm Bore, 153 mm OD, 50 mm Width, Open
Mi Item #08943663
MFR #TR11515350

Mfr description
TR11515350 METRIC - HEAVY DUTY -
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$937.91/each

Specifications

Dimensions

  • Bore Diameter  
    115 mm
  • Outside Diameter  
    153 mm
  • Overall Width  
    50 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    233000 N
  • Long Description
    The TR11515350 Machined Type Needle Roller Bearing features a 115 mm bore diameter, 153 mm outside diameter, 50 mm overall width, and an open closure design, making it ideal for heavy-duty industrial applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TR
  • Static Load Capacity
    414000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)