Motion
TR14017860
Machined Type Needle Roller Bearings - 140 mm Bore, 178 mm OD, 60 mm Width, Open
MI ITEM #08943664
MFR #TR14017860
Price$1,113.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 140 mm Bore, 178 mm OD, 60 mm Width, Open
MI ITEM #08943664
MFR #TR14017860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,113.73/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    178 mm
  • Overall Width  
    60 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    307000 N
  • Long Description
    The TR14017860 Machined Type Needle Roller Bearing features a 140 mm bore diameter, 178 mm outside diameter, 60 mm overall width, and an open closure design, making it suitable for high-load machinery.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TR
  • Static Load Capacity
    625000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
TR14017860 METRIC - HEAVY DUTY -
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought