Motion
TR15018860
Machined Type Needle Roller Bearings - 150 mm Bore, 188 mm OD, 60 mm Width, Open
MI ITEM #08943665
MFR #TR15018860
List Price$1,383.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 150 mm Bore, 188 mm OD, 60 mm Width, Open
MI ITEM #08943665
MFR #TR15018860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,383.30/each for your price

Overview

Mfr description
TR15018860 METRIC - HEAVY DUTY -
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    320000 N
  • Static Load Capacity
    675000 N
  • Series
    TR
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The TR15018860 Machined Type Needle Roller Bearing features a 150 mm bore diameter, 188 mm outside diameter, 60 mm overall width, and an open closure design, making it ideal for demanding power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text