Motion
TR425630
Machined Type Needle Roller Bearings - 42 mm Bore, 56 mm OD, 30 mm Width, Open
MI ITEM #08943667
MFR #TR425630
Price$142.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 42 mm Bore, 56 mm OD, 30 mm Width, Open
MI ITEM #08943667
MFR #TR425630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.59/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    30 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    53800 N
  • Long Description
    The TR425630 Machined Type Needle Roller Bearing features a 42 mm bore diameter, 56 mm outside diameter, 30 mm overall width, and an open closure design, making it suitable for industrial drives.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TR
  • Static Load Capacity
    90100 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
TR425630 METRIC - HEAVY DUTY - WITHOUT
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought