Motion
TR628138
Machined Type Needle Roller Bearings - 62 mm Bore, 81 mm OD, 38 mm Width, Open
MI ITEM #08943669
MFR #TR628138
Price$298.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 62 mm Bore, 81 mm OD, 38 mm Width, Open
MI ITEM #08943669
MFR #TR628138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$298.46/each

Specifications

Dimensions

  • Bore Diameter  
    62 mm
  • Outside Diameter  
    81 mm
  • Overall Width  
    38 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    92000 N
  • Long Description
    The TR628138 Machined Type Needle Roller Bearing features a 62 mm bore diameter, 81 mm outside diameter, 38 mm overall width, and an open closure design, making it ideal for compact heavy-load applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TR
  • Static Load Capacity
    166000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
TR628138 METRIC - HEAVY DUTY - WITHOUT
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought