Motion
TRU10013550
Yoke Roller Bearing - 100 mm Bore
MI ITEM #08943672
MFR #TRU10013550
List Price$2,073.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 100 mm Bore
MI ITEM #08943672
MFR #TRU10013550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,073.18/each for your price

Overview

Mfr description
TRU10013550 CAGED

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    50 mm
  • Outside Diameter
    135 mm
  • Max Rpm
    25000 rpm
  • Static Load Capacity
    264000 N
  • Manufacturer Catalog
  • Series
    TRU
  • Dynamic Load Capacity
    124000 N
  • Manufacturer Catalog Number
    TRU10013550
  • Weight
    4.19 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text