Motion
TRU12517860UU
Yoke Roller Bearing - 125 mm Bore
MI ITEM #08943676
MFR #TRU12517860UU
List Price$4,806.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 125 mm Bore
MI ITEM #08943676
MFR #TRU12517860UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,806.34/each for your price

Overview

Mfr description
TRU12517860UU CAGED

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    60 mm
  • Outside Diameter
    178 mm
  • Max Rpm
    1400 rpm
  • Static Load Capacity
    408000 N
  • Manufacturer Catalog
  • Series
    TRU
  • Dynamic Load Capacity
    211000 N
  • Manufacturer Catalog Number
    TRU12517860UU
  • Weight
    9.90 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text