Motion
TRU173425UU
Yoke Roller Bearing - 17 mm Bore
Mi Item #08943678
MFR #TRU173425UU
Price$235.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 17 mm Bore
Mi Item #08943678
MFR #TRU173425UU

Mfr description
TRU173425UU CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.96/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    34 mm
  • Overall Width
    25 mm
  • Weight
    0.22 lb

Details

  • Dynamic Load Capacity
    12300 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU173425UU
  • Max Rpm
    8500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    16500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)