Motion
TRU203825
Yoke Roller Bearing - 20 mm Bore
MI ITEM #08943681
MFR #TRU203825
Price$218.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 20 mm Bore
MI ITEM #08943681
MFR #TRU203825

Mfr description
TRU203825 CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.49/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter
    38 mm
  • Overall Width
    25 mm
  • Weight
    0.22 lb

Details

  • Dynamic Load Capacity
    210000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU203825
  • Max Rpm
    16000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    289000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)