Motion
TRU284530
Yoke Roller Bearing - 28 mm Bore
MI ITEM #08943684
MFR #TRU284530
Price$274.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 28 mm Bore
MI ITEM #08943684
MFR #TRU284530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$274.39/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter
    45 mm
  • Overall Width
    30 mm
  • Weight
    0.22 lb

Details

  • Dynamic Load Capacity
    294000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU284530
  • Max Rpm
    13000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    442000 N

Overview

Mfr description
TRU284530 CAGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought