Motion
TRU304830
Yoke Roller Bearing - 30 mm Bore
MI ITEM #08943685
MFR #TRU304830
Price$314.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 30 mm Bore
MI ITEM #08943685
MFR #TRU304830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$314.24/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    48 mm
  • Overall Width
    30 mm
  • Weight
    0.21 lb

Details

  • Dynamic Load Capacity
    298000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU304830
  • Max Rpm
    12000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    442000 N

Overview

Mfr description
TRU304830 CAGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought