Motion
TRU325230
Yoke Roller Bearing - 32 mm Bore
Mi Item #08943686
MFR #TRU325230
Price$346.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 32 mm Bore
Mi Item #08943686
MFR #TRU325230

Mfr description
TRU325230 CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.68/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter
    52 mm
  • Overall Width
    30 mm
  • Weight
    0.27 lb

Details

  • Dynamic Load Capacity
    320000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU325230
  • Max Rpm
    11000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    498000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)