Motion
TRU355630
Yoke Roller Bearing - 35 mm Bore
MI ITEM #08943687
MFR #TRU355630
List Price$375.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 35 mm Bore
MI ITEM #08943687
MFR #TRU355630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$375.17/each for your price

Overview

Mfr description
TRU355630 CAGED

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    30 mm
  • Outside Diameter
    56 mm
  • Max Rpm
    10000 rpm
  • Static Load Capacity
    625000 N
  • Manufacturer Catalog
  • Series
    TRU
  • Dynamic Load Capacity
    347000 N
  • Manufacturer Catalog Number
    TRU355630
  • Weight
    0.38 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text