Motion
TRU426230
Yoke Roller Bearing - 42 mm Bore
Mi Item #08943689
MFR #TRU426230
Price$435.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 42 mm Bore
Mi Item #08943689
MFR #TRU426230

Mfr description
TRU426230 CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.29/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter
    62 mm
  • Overall Width
    30 mm
  • Weight
    0.57 lb

Details

  • Dynamic Load Capacity
    326000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU426230
  • Max Rpm
    85000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    578000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)