Motion
TRU426230UU
Yoke Roller Bearing - 42 mm Bore
MI ITEM #08943690
MFR #TRU426230UU
Price$590.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 42 mm Bore
MI ITEM #08943690
MFR #TRU426230UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$590.95/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter
    62 mm
  • Overall Width
    30 mm
  • Weight
    0.58 lb

Details

  • Dynamic Load Capacity
    34700 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU426230UU
  • Max Rpm
    4000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    62500 N

Overview

Mfr description
TRU426230UU CAGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought