Motion
TRU456430UU
Yoke Roller Bearing - 45 mm Bore
Mi Item #08943691
MFR #TRU456430UU
Price$620.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 45 mm Bore
Mi Item #08943691
MFR #TRU456430UU

Mfr description
TRU456430UU CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.49/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    118 mm
  • Overall Width
    30 mm
  • Weight
    0.64 lb

Details

  • Dynamic Load Capacity
    34600 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU456430UU
  • Max Rpm
    3500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    57800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)