Motion
TRU507745UU
Yoke Roller Bearing - 50 mm Bore
Mi Item #08943693
MFR #TRU507745UU
Price$782.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 50 mm Bore
Mi Item #08943693
MFR #TRU507745UU

Mfr description
TRU507745UU CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$782.46/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    72 mm
  • Overall Width
    45 mm
  • Weight
    0.65 lb

Details

  • Dynamic Load Capacity
    32600 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU507745UU
  • Max Rpm
    3500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    59700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)