Motion
TRU558138UU
Yoke Roller Bearing - 55 mm Bore
MI ITEM #08943695
MFR #TRU558138UU
List Price$997.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 55 mm Bore
MI ITEM #08943695
MFR #TRU558138UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$997.45/each for your price

Overview

Mfr description
TRU558138UU CAGED

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    38 mm
  • Outside Diameter
    81 mm
  • Max Rpm
    3000 rpm
  • Static Load Capacity
    13400 N
  • Manufacturer Catalog
  • Series
    TRU
  • Dynamic Load Capacity
    75700 N
  • Manufacturer Catalog Number
    TRU558138UU
  • Weight
    1.57 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text