Motion
TRU608945UU
Yoke Roller Bearing - 60 mm Bore
MI ITEM #08943696
MFR #TRU608945UU
Price$1,233.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 60 mm Bore
MI ITEM #08943696
MFR #TRU608945UU

Mfr description
TRU608945UU CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,233.67/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    89 mm
  • Overall Width
    45 mm
  • Weight
    1.94 lb

Details

  • Dynamic Load Capacity
    75700 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU608945UU
  • Max Rpm
    3000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    13400 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)