Motion
TRU7510845
Yoke Roller Bearing - 75 mm Bore
MI ITEM #08943697
MFR #TRU7510845
Price$1,131.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 75 mm Bore
MI ITEM #08943697
MFR #TRU7510845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,131.76/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter
    108 mm
  • Overall Width
    45 mm
  • Weight
    2.73 lb

Details

  • Dynamic Load Capacity
    114400 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU7510845
  • Max Rpm
    60000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    222000 N

Overview

Mfr description
TRU7510845 CAGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought