Motion
TRU8511850
Yoke Roller Bearing - 85 mm Bore
MI ITEM #08943699
MFR #TRU8511850
List Price$1,266.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 85 mm Bore
MI ITEM #08943699
MFR #TRU8511850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,266.19/each for your price

Overview

Mfr description
TRU8511850 CAGED

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    50 mm
  • Outside Diameter
    118 mm
  • Max Rpm
    45000 rpm
  • Static Load Capacity
    120000 N
  • Manufacturer Catalog
  • Series
    TRU
  • Dynamic Load Capacity
    110000 N
  • Manufacturer Catalog Number
    TRU8511850
  • Weight
    3.37 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text