Motion
TRU8511850UU
Yoke Roller Bearing - 85 mm Bore
MI ITEM #08943700
MFR #TRU8511850UU
Price$1,644.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 85 mm Bore
MI ITEM #08943700
MFR #TRU8511850UU

Mfr description
TRU8511850UU CAGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,644.86/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter
    48 mm
  • Overall Width
    50 mm
  • Weight
    3.37 lb

Details

  • Dynamic Load Capacity
    114000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU8511850UU
  • Max Rpm
    2000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    222000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)